1-3/8 in. Hole Saw with Carbide Teeth

You last purchased this on
 
Milwaukee®

HOLE DOZER™ 1-3/8 in. Hole Saw with Carbide Teeth

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

HOLE DOZER™ 1-3/8 in. Hole Saw with Carbide Teeth

  • Fast #
  • Part #M49560712
  • Item #7740365
  • Manufacturer Part #49-56-0712
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 4 TPI carbide teeth design gives best durability and longest life in extreme applications
  • Thermoset coating reduces friction and drag, increasing overall speed and cordless efficiencies
  • Milwaukee carbide teeth technology
  • Plug-Jack T-slot’s enhance user productivity by providing best access and leverage to remove material slugs
  • Requires Certification

Specifications

Application:
Plaster, Cement Board, Fiberglass, Stainless Steel
Battery Type:
Lithium-ion
Case Included:
No
Collection:
HOLE DOZER™
Cutting Capacity:
1-31/50 in
Depth:
2-13/100 in
Diameter:
1-3/8 in
Height:
1-3/8 in
Indoor Outdoor:
Indoor/Outdoor
Length:
2-1/8 in
Material:
Carbide
Number of Pieces:
1 Piece
Reusable:
Yes
Saw Type:
Hole
Teeth Per Inch:
4
Tool Type:
Hole Saw
Weight:
0.22 lb
Width:
1-3/8 in