7/16 x 2-1/2 in. Hole Saw 1 Piece

You last purchased this on
 
Milwaukee®

HOLE DOZER™ 7/16 x 2-1/2 in. Hole Saw 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

HOLE DOZER™ 7/16 x 2-1/2 in. Hole Saw 1 Piece

  • Fast #
  • Part #M49569631
  • Item #4318688
  • Manufacturer Part #49-56-9631
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rip Guard™ limited lifetime tooth break warranty
  • Plug Jack™, an all access slot design for fast plug removal
  • Rip Guard™, the strongest tooth form in the industry
  • Bi-metal construction with 8% cobalt for increased wear resistance
  • Requires Certification

Specifications

Application:
Cutting
Battery Type:
Lithium-ion
Collection:
HOLE DOZER™
Color Finish Category:
Reds
Color Finish Name:
Red, White
Depth:
2-9/20 in
Diameter:
2-1/2 in
Drill Bit Type:
Hole Saw
Height:
1-9/10 in
Indoor Outdoor:
Indoor/Outdoor
Length:
1-5/8 in
Material:
Bi-metal
Number of Pieces:
1 Piece
Reusable:
Yes
Shank Size:
7/16 in
Size:
2-1/2 in
Teeth Per Inch:
4/5
Tool Type:
Hole Saw
Weight:
0.4 lb
Width:
2-2/5 in