This product requires certification to purchase.

2-9/16 Hole Dozer With Carbide Teeth Hole Saw

Milwaukee®

HOLE DOZER™ 2-9/16 Hole Dozer With Carbide Teeth Hole Saw

  • Fast #
  • Part #M49560728
  • Item #9523400
  • Manufacturer Part #49-56-0728
5 out of 5 Customer Rating
Brand image
Milwaukee®

HOLE DOZER™ 2-9/16 Hole Dozer With Carbide Teeth Hole Saw

  • Fast #
  • Part #M49560728
  • Item #9523400
  • Manufacturer Part #49-56-0728
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Advanced tooth geometry cuts, cleans, and clears the material while drilling
  • Thin-wall design efficiently removes material for increased hole speed
  • For use in mild steel applications
  • Use with pin: 49-59-0014
  • Requires Certification
Dimensions & Measurements
Bit Sizes
2-9/16 in
Diameter
4-469/500 in
Length
3-469/500 in
Number of Pieces
1 Piece
Teeth Per Inch
3
Characteristics & Features
Collection
HOLE DOZER™
Drill Bit Type
Hole Saw
Material
Carbide Tipped
Shank Style
Hex
Tool Type
Hole Saw
Warranty & Product Information
Type
M49560728