This product requires certification to purchase.

2 in. Hole Saw 1 Piece

You last purchased this on
 
Milwaukee®

HOLE DOZER™ 2 in. Hole Saw 1 Piece

  • Fast #
  • Part #M49565160
  • Item #3573935
  • Manufacturer Part #49-56-5160
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

HOLE DOZER™ 2 in. Hole Saw 1 Piece

  • Fast #
  • Part #M49565160
  • Item #3573935
  • Manufacturer Part #49-56-5160
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Pallet: 1600
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Rip Guard™, the strongest tooth form in the industry
  • Rip Guard™ limited lifetime tooth break warranty
  • Plug Jack™, an all access slot design for fast plug removal
  • Bi-metal construction with 8% cobalt for increased wear resistance
  • Requires Certification

Specifications

Application:
Cutting
Bit Sizes:
2 in
Collection:
HOLE DOZER™
Color Finish Name:
White, Black, Red
Depth:
1-19/20 in
Diameter:
2 in
Drill Bit Type:
Hole Saw
Height:
1-17/20 in
Length:
13-1/2 in
Material:
High Carbon Steel
Number of Pieces:
1 Piece
Teeth Per Inch:
3
Tool Type:
Hole Saw
Weight:
0.26 lb
Width:
1-19/20 in