7/16 x 4-1/8 in. Hole Saw 1 Piece
HOLE DOZER™ 7/16 x 4-1/8 in. Hole Saw 1 Piece
Frequently Purchased Together
Product Details
- Rip Guard™ limited lifetime tooth break warranty
- Plug Jack™, an all access slot design for fast plug removal
- Rip Guard™, the strongest tooth form in the industry with more steel behind the cutting edge for added durability
- Coated with a low friction, thermoset paint that provides faster cutting speed in wood and more holes cut per battery charge
- Bi-metal construction with 8% cobalt for increased wear resistance
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Collection:
- HOLE DOZER™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, White
- Depth:
- 4-1/20 in
- Diameter:
- 4-1/8 in
- Drill Bit Type:
- Hole Saw
- Height:
- 1-9/10 in
- Length:
- 1-31/50 in
- Material:
- Bi-metal, Cobalt
- Number of Pieces:
- 1 Piece
- Power Source:
- Electric
- Shank Size:
- 7/16 in
- Size:
- 4-1/8 in
- Tool Type:
- Hole Saw
- Weight:
- 0.925 lb
- Width:
- 4-1/20 in