DESCRIPTION
- Bi-metal construction with 8% cobalt for increased wear resistance
- ICE HARDENED™ cryogenically treated for up to 50% longer life
- Optimized tooth form for up to 2X faster cutting
- Room for additional hole saw and arbor storage
- Wide, angled & offset slots for easy plug access
Milwaukee Hole Dozer™ Hole Saw Kit
M49224175
Number Of Pieces:
15 PieceSPECIFICATIONS
- Collection
- Hole Dozer™
- Material
- Bi-Metal
- Number Of Pieces
- 15 Piece
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday