DESCRIPTION

  • Chrome plated
  • Deep well sockets
  • Forged steel shanks
  • Hollow shaft depth: 3"
  • Multiple ID markings
  • Universal driver head fits 4x more fasteners
  • Wrench ready hex shanks deliver additional leverage

Milwaukee Hollow Shaft Nut Driver Set

M48222407

Number Of Pieces:

7 Piece

SPECIFICATIONS

Color Finish
Polished Chrome
GSA Approved
No
Number Of Pieces
7 Piece
Tool Type
Hex

Starting at
$54.6
EACH
  • QUANTITY