DESCRIPTION

Milwaukee M18™ Hose Assembly for Cordless Vacuum Cleaner

M14370160

Volts:

18V

SPECIFICATIONS

Collection
M18™
Height
8-31/50 in
Length
16 in
Volts
18V
Width
7 in

Starting at
$12.72
EACH
  • QUANTITY