DESCRIPTION

  • Advanced electronics provide durability, runtime and power for the toughest jobs
  • Combining 325 ft-lbs of torque with 1450 RPM and 2450 BPM, this impact wrench allows you to complete heavy-duty applications with ease
  • Features non-slip, soft-grip surfaces that reduce vibration for comfort and less fatigue during prolonged use
  • Forward/reverse shuttle is helpfully located above the variable-speed switch for fast, easy access, while the detent kit ensures quick changes as well as superior socket retention
  • Includes: Impact Wrench; (2) M28 batteries; and a M28 battery charger
  • M28™ Lithium-Ion Battery Technology provides superior pack construction
  • REDLINK™ Intelligence provides optimized performance and overload protection by using total system communication between tool, battery and charger

Milwaukee M28™ Impact Wrench Kit

M077922

Volts:

SPECIFICATIONS

Battery Type
Lithium-Ion
Collection
M28™
Color Finish
Black, Red
Drive Size
1/2 in
Handle Type
Pistol
Length
12-1/8 in
Material
Magnesium, Plastic
Material Type
Nylon
Power Source
Battery
RPM
1450
Volts
28V

Starting at
Call for Pricing
  • QUANTITY