DESCRIPTION

  • Delivers 200 ft/lbs and 2400 in/lbs of torque in a compact design
  • RedLink Plus™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
  • RedLithium™ battery technology
  • The Milwaukee® PowerState™ brushless motor provides increased efficiency, lasts longer and delivers maximum power
  • Utilizes a friction ring design for fast and easy socket changes

Milwaukee M18™ Impact Wrench

M265420

Drive Size:

SPECIFICATIONS

Collection
M18™
Drive Size
3/8 in
Length
6 in
Power Source
Battery
RPM
2400
Volts
18V

Starting at
Call for Pricing
  • QUANTITY