DESCRIPTION

  • Delivers 210 ft/lbs and 2520 in/lbs of torque in a compact design
  • RedLink Plus™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
  • The Milwaukee® PowerState™ brushless motor provides increased efficiency, lasts longer and delivers maximum power
  • Utilizes a pin detent design for maximum socket retention

Milwaukee M18™ Impact Wrench

M265520

Drive Size:

SPECIFICATIONS

Collection
M18™
Drive Size
1/2 in
Length
6 in
Power Source
Battery
RPM
2400
Volts
18V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY