DESCRIPTION

  • Features a 10:1 distance to spot ratio to measure a 1' spot from 10' away
  • High contrast and white on black LCD display with backlight
  • High/low temperature alert
  • Hold max value functions
  • Rugged over-molding increases durability and user grip
  • User configurable hi/low alarm settings

Milwaukee Infrared Temp-Gun™ Infrared Temperature Gun

M226720

Battery Size:

9V

SPECIFICATIONS

Battery Size
9V
Battery Type
Alkaline
Collection
Infrared Temp-Gun™
Color Finish
Black, Red
Length
6-1/2 in
Maximum Temperature
752
Power Source
Battery
Temperature Range
-22 to 752 Deg F
Volts
9V

Starting at
$80.2
EACH
  • QUANTITY