7-13/100 x 5-9/10 in. Plastic Marker in Black

You last purchased this on
 
Milwaukee®

Inkzall™ 7-13/100 x 5-9/10 in. Plastic Marker in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Inkzall™ 7-13/100 x 5-9/10 in. Plastic Marker in Black

  • Fast #
  • Part #M48223130
  • Item #7890346
  • Manufacturer Part #48-22-3130
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Quick dry time: Reduced smearing markings on PVC, HVAC pipe and steel studs
  • Hard hat clip: Attaches for easy access
  • Wear resistant tip: Acrylic nib ideal for rough surfaces such as OSB, cinder block and concrete
  • Non-toxic Ink
  • Writes through dusty, wet and oily surfaces
  • Durable marker tip for writing on concrete, OSB and rough surfaces
  • Clog resistant marker tip
  • Lanyard hold: Secure marker through cap or clip
  • Anti-roll body design
  • Requires Certification

Specifications

Application:
Cinderblock, Concrete, Marking
Battery Type:
Lithium-ion
Collection:
Inkzall™
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
5-9/10 in
Length:
7-13/100 in
Material:
Plastic
Number of Pieces:
1 Piece
Product Type:
Marker
Weight:
0.06 lb