DESCRIPTION

  • Integrated microphone and speaker
  • Memory card included (2gb)
  • Rotate both live and captured images
  • USB cable for downloading files to a computer

Milwaukee M-Spector™ Inspection Camera Kit

M231121

Length:

SPECIFICATIONS

AMP
1.4
Collection
M-Spector™
Color Finish
Black, Red
Length
3 ft
Volts
12 V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY