DESCRIPTION

  • Designed for use on Viega® MegaPress® fittings
  • Dual pivot ring design
  • Easy opening jaws designed for single handed use and securely hold fitting with 360° alignment edge

Milwaukee M18™ Iron Press Jaw Kit in Black and Red

M49162697

Jaw Capacity in :

0.5 in - 2 in

SPECIFICATIONS

Collection
M18™
Color Finish
Black, Red
Jaw Capacity in
0.5 in - 2 in

Starting at
$4280.4
EACH
  • QUANTITY