• Cart

DESCRIPTION

  • Compatible with M18 force logic press tool
  • Designed for use on Viega MegaPress fittings
  • Easy opening jaw designed for 1-handed use
  • Full 360-degree alignment edge

Milwaukee M18™ Iron Press Jaw

M491626B

Cutting Capacity:

SPECIFICATIONS

Collection
M18™
Cutting Capacity
1/2 in
Depth
9-1/4 in
Height
1-27/50 in
Length
4-8/25 in
Material
Iron
Tool Type
Press Jaw
UL Listed
No
Weight
5-109/200
Width
6-19/100 in

Starting at
Call for Pricing
  • QUANTITY