DESCRIPTION

  • Non-marring shoe
  • Over-molded grip with variable speed trigger
  • Position orbital cutting
  • Quik-Lok™ blade clamp provides fast and easy keyless blade change
  • Tool free shoe bevel with positive stops

Milwaukee M18™ Jig Saw Tool Only

M264520

Color Finish

 

SPECIFICATIONS

Battery Type
Lithium-Ion
CSA Certified
Yes
Collection
M18™
Color Finish
Red
Power Source
Battery
UL Listed
Yes
Volts
18V

Starting at
$151.37
EACH
  • QUANTITY