DESCRIPTION

  • Attachment strap
  • Ballistic material
  • Bulk pocket
  • Has 35 pockets for organizing tools
  • Holds laptops up to 15-3/5"
  • Impact resistant molded base
  • Load-bearing harness

Milwaukee Jobsite Backpack

M48228200

Color Finish

 

SPECIFICATIONS

Color Finish
Black/Red
Material
Plastic
Material Type
Nylon

Starting at
$141.96
EACH
  • QUANTITY