5/16 x 5/16 in. Straight Pilot 1 Piece

You last purchased this on
 
Milwaukee®

Big Hawg® 5/16 x 5/16 in. Straight Pilot 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Big Hawg® 5/16 x 5/16 in. Straight Pilot 1 Piece

  • Fast #
  • Part #M49569300
  • Item #7607149
  • Manufacturer Part #49-56-9300
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Cuts 1000+ more nails
  • 5X Faster cuts
  • 50X Life in nail embedded wood & abrasive material applications
  • Exclusive bit geometry aids in plug removal
  • Carbide tipped for fast drilling in nail embedded wood and abrasive materials
  • 5/16 in. multi material pilot bit
  • Requires Certification

Documents


Specifications

Application:
Drilling
Bit Diameter(s) (In):
5/16 in
Collection:
Big Hawg®
Depth:
4-1/2 in
Drill Bit Type:
Pilot
Height:
31/100 in
Length:
4-1/2 in
Magnetic:
No
Material:
High Speed Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
5/16 in
Shank Style:
Straight
Tool Type:
Pilot Drill Bit
UL Listed:
No
Weight:
0.05 lb
Width:
31/100 in