DESCRIPTION

  • Durable carbon fiber heating elements
  • Durable cotton blend built to withstand the toughest jobsite wear and tear
  • Three heat settings: Adjustable by zone to provide the right amount of heat for any weather
  • Waffle weave thermal liner and rib knit cuffs for maximum comfort and heat retention
  • Washer and dryer safe

Milwaukee M12™ L Size 12 V Heated Hoodie in Khaki

M2375L

Clothing Size:

SPECIFICATIONS

Clothing Size
L
Collection
M12™
Color Finish
Khaki
Material
Cotton
Power Source
M12™ REDLITHIUM™ Rechargeable
Volts
12V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS