DESCRIPTION

  • Carbon fiber heating elements provide adjustable heat to core body areas
  • Durable cotton hoodie with waffle weave thermal lining provides 3 season layering on and off the jobsite
  • Up to 6 hours of run time

Milwaukee M12™ L Size Heated Jacket

M2368L

Color Finish

 

SPECIFICATIONS

Clothing Size
L
Collection
M12™
Color Finish
Grey
Material
Cotton Blend
Power Source
Battery
Volts
12V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS