L Size Impact Demolition Gloves in Black and Red
L Size Impact Demolition Gloves in Black and Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ANSI/ISEA 138 impact rated level 2
- Impact rated - enhanced TPR
- Impact protection, reinforced durability
- Hook and loop closure
- Padded Palm
- Reinforced with Armortex®
Specifications
- ANSI:
- ANSI Cut Level 2
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Depth:
- 10 in
- Glove Size:
- L
- Glove Type:
- Impact Protection
- Height:
- 1-7/10 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 10 in
- Material:
- TPR, Synthetic Leather
- Number of Pieces:
- 1 Piece
- Product Type:
- Gloves
- Reusable:
- Yes
- Size:
- Large
- Weight:
- 0.46 lb
- Width:
- 4-4/5 in