DESCRIPTION

  • Durable hardened steel construction
  • Fits all hole saws 1-1/4" and larger and fits all drill chucks 1/2" and larger
  • Hollow shank for full pilot bit access
  • No adapters required
  • Tool free operation
  • Universal, quick change with all brands of hole saws

Milwaukee Large Thread Quick Change Arbor

M49567055

Shank Size:

11/25 in

SPECIFICATIONS

Material
Steel
Shank Size
11/25 in

Starting at
$19.88
EACH
  • QUANTITY