DESCRIPTION

  • Beam distance of up to 700 yards
  • High mode 750 lumens
  • Impact and moisture resistant
  • Low mode 400 lumens
  • Strobe mode 800 lumens
  • Three light output modes for distance, clarity and safety

Milwaukee M12™ Trueview LED Spot Light

M235320

Lumens:

800

SPECIFICATIONS

Battery Size
XC
Bulb Type
LED
Collection
M12™ Trueview
Height
11-97/100 in
Length
6-1/2 in
Lumens
800
Power Source
Battery
UL Listed
No
Volts
12V
Weight
1.4

Starting at
$78.54
EACH
  • QUANTITY