DESCRIPTION

  • Impact resistant lens
  • Over 4 hours of run time
  • With 3 LED design to provide optimal brightness

Milwaukee M12™ LED Stick Light in Red

M235120

Volts:

12V

SPECIFICATIONS

Bulb Type
LED
Collection
M12™
Color Finish
Red
Color Finish Category
Reds
Length
9-1/4 in
Lumens
220
Power Source
Battery
Volts
12V

Starting at
$89.97
EACH
  • QUANTITY

DOCUMENTS