DESCRIPTION

  • Magnetic back
  • RedLithium™ battery technology
  • Rotating head provides flexible, focused illumination

Milwaukee M12™ LED Work Light in Red

M49240146

Volts:

SPECIFICATIONS

Bulb Type
LED
Collection
M12™
Color Finish
Red
Color Finish Category
Reds
Length
8-1/2 in
Lumens
160
Power Source
Battery
UL Listed
Yes
Volts
12V

Starting at
$62.98
EACH
  • QUANTITY