DESCRIPTION

  • Head rotates: 135°
  • Integrated hook leaves both hands free
  • RedLithium™ battery technology

Milwaukee M18™ LED Work Light

M273520

Volts:

18V

SPECIFICATIONS

Bulb Type
LED
Collection
M18™
Color Finish
Black, Red
Color Finish Category
Blacks
Length
8-1/2 in
Lumens
160
Material
Rubber
Power Source
Battery
UL Listed
Yes
Volts
18V

Starting at
$55.85
EACH
  • QUANTITY

DOCUMENTS