DESCRIPTION

  • Ergonomic handles
  • Flush bolt design won't hang up on material
  • Forged alloy steel blades
  • One handed locking
  • Rust protection
  • Serrated jaws

Milwaukee Left Cutting Snips

M48224010

Material:

SPECIFICATIONS

Direction of Cut
Left
Material
Alloy Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$19.11
EACH
  • QUANTITY