Left Shear Blade for Milwaukee 6850-2 (SER 550-1001) 18 ga Swivel Head Shear
ManaBloc® Left Shear Blade for Milwaukee 6850-2 (SER 550-1001) 18 ga Swivel Head Shear
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 per package
- Use with the Milwaukee model 6850
- Left shear blade - 18 gauge
- Separately replaceable
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Blade Length (in):
- 3-89/100 in
- Brand Model Compatibility:
- Milwaukee 6850-2 (SER 550-1001)
- Collection:
- ManaBloc®
- Depth:
- 1/2 in
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Height:
- 1/4 in
- Length:
- 1/2 in
- Material:
- Steel
- Maximum Capacity:
- 1/2 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Pressure - Maximum:
- 160 psi
- Tool Type:
- Shear Blade
- Weight:
- 0.1 lb
- Width:
- 3-89/100 in