DESCRIPTION

  • All weather performance
  • Fuel gauge onboard
  • RedLink™ intelligence offers long-lasting performance and durability

Milwaukee M18™ Lithium Battery

M48111820

Volts:

SPECIFICATIONS

Battery Type
Lithium-Ion
Brand Model Compatibility
Milwaukee® Electric Tool M18™ Cordless Power Tools
CARB OTC LEED Compliant
No
CSA Certified
No
Collection
M18™
GSA Approved
No
IAPMO Listed
No
UL Listed
No
Volts
18V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS