DESCRIPTION

  • Charger communicates with the battery pack to ensure a full charge and battery protection
  • On-board indicator light provides the status of the battery
  • Pass-through plug
  • Single unit simplicity (charges M12™ RedLithium™ and M12™ lithium-ion batteries)

Milwaukee Lithium Ion Battery Charger

M48592401

Volts:

12V

SPECIFICATIONS

Battery Type
Lithium-Ion
Brand Model Compatibility
Milwaukee® Electric Tool M12™ RedLithium™ and M12™ Lithium-Ion Batteries
CEC Compliant
For Sale in CA
Cord Length
4 ft
UL Listed
Yes
Volts
12V

Starting at
$72.82
EACH
  • QUANTITY