DESCRIPTION

  • 1/2" ratcheting chuck with plastic sleeve
  • 18V; 1.4A
  • Built-in LED light illuminates work surfaces
  • Compact length 7 3/4" fits in tight areas
  • Compact motor delivers 400 lbs of maximum torque
  • Heavy-duty 2-speed metal gear box: 0 350/0 1,400 rpm
  • M18™

Milwaukee Lithium-Ion Compact Drive/Drill

M260122

Volts:

SPECIFICATIONS

AMP
1.4
Chuck Size
1/2 in
Chuck Type
Single Sleeve
Color Finish
Black, Grey, Red
Height
7-3/4 in
Length
7-3/4 in
Power Source
Battery
RPM
1500
UL Listed
Yes
Volts
18V
Width
2-10/27 in

Starting at
Call for Pricing
  • QUANTITY