Milwaukee M18™ Lithium Ion Drill Combo Kit M279122CT

DESCRIPTION

  • Hex impact driver delivers 1600 in/lbs of torque and features a proprietary 3-mode Drive Control™ for maximum fastening control
  • RedLithium™ battery
  • The M18 Fuel™ 1/2" drill/driver delivers up 650 in/lbs of peak torque

Milwaukee M18™ Lithium Ion Drill Combo Kit

M279122CT

Volts:

SPECIFICATIONS

Collection
M18™
Number of Tools Included
2
Type
Lithium-Ion
Volts
18V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS