DESCRIPTION
- Built in loop maker for up to 10 gauge wire
- Forged alloy steel
- Laser hardened cutting edges
- Reaming head design smooth edges of metal pipe from 1/2" to 1"
- Rust protection
- Wire stripper strips 10-14 AWG (solid wire) and 12-16 AWG (stranded wire)
Milwaukee Long Nose Wire Plier
M48223068
Length:
SPECIFICATIONS
- Color Finish
- Black, Red
- Jaw Capacity in
- 1.5 in
- Length
- 8 in
- Material
- Alloy Steel
- Tool Type
- Long nose
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday