M Size Nylon USB Rechargeable Heated Glove in Red and Black
M Size Nylon USB Rechargeable Heated Glove in Red and Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- One-touch LED controller with (3) heat settings
- Up to (6) hours of run-time with REDLITHIUM™ USB Battery Pack
- Quick-heat function reaches selected temperature 3X FASTER
- Built-in terry cloth sweat wipe
- Leather palms and fingers provide durability and dexterity
- SMARTSWIPE™ index fingers permits the use of touch screen devices without removing gloves
- GRIDIRON™ Ripstop Polyester is 3X More Durable and 25% Lighter than 12oz cotton duck to survive the jobsite without the bulk of traditional work wear
- Heating Zones: Hand and Fingers
- Extended cuff protects from the elements
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- CE Approved:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Depth:
- 14-2/5 in
- Disposable:
- No
- Glove Size:
- M
- Glove Type:
- Work
- Height:
- 2 in
- Length:
- 7-1/2 in
- Material:
- Plastic
- Material Type:
- Nylon
- Number of Pieces:
- 1 Piece
- Reusable:
- Yes
- Tool Type:
- Gloves
- Weight:
- 0.75 lb
- Width:
- 5-3/10 in