This product requires certification to purchase.

M Size Reinforced Nitrile HPPE, Polyester and Polyurethane Gloves in High Visibility Yellow

Milwaukee®

M Size Reinforced Nitrile HPPE, Polyester and Polyurethane Gloves in High Visibility Yellow

  • Fast #
  • Part #M48738931
  • Item #8035312
  • Manufacturer Part #48-73-8931
4.9 out of 5 Customer Rating
Brand image
Milwaukee®

M Size Reinforced Nitrile HPPE, Polyester and Polyurethane Gloves in High Visibility Yellow

  • Fast #
  • Part #M48738931
  • Item #8035312
  • Manufacturer Part #48-73-8931
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Better fit, better protection
  • ANSI cut level 3
  • Reinforced nitrile coating between thumb and finger
  • 15 Gauge for better dexterity
  • Light and breathable
  • Smartswipe™ Touchscreen compatible fingertips
  • High performance polyethylene is knit into the gloves for cut protection
  • EN388 Abrasion: 4 (Range 1-4)
  • EN388 Cut: 3 (Range 1-5)
  • EN388 Tear: 4 (Range 1-4)
  • Requires Certification
Dimensions & Measurements
Glove Size
M
Characteristics & Features
Coating
Reinforced Nitrile
Color Finish Category
Yellows
Color Finish Name
High Visibility Yellow
Glove Type
Cutting Applications, Demolition, General Work, Material Handling, Pipe Threading
Material
Nylon
Material Type
HPPE, Polyester, Polyurethane
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Cut Level 3
UPC
045242553600