Inspection Camera 3 Ft Kit
M-Spector™ Inspection Camera 3 Ft Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LED work light
- Camera head 17 mm digital
- Switch type on/off button
- Photo capability 7600 photos
- Brightness Control 4X LED
- Screen Size 3-1/2 in LCD
- Zoom 4X digital
- USB cable for downloading files to a computer
- Display resolution 320 x 240 pixel
Documents
Specifications
- AMP:
- 1.4
- Battery Size:
- 12V
- Battery Type:
- Redlithium™
- Cable Length (ft):
- 3 ft
- Collection:
- M-Spector™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Length:
- 3 ft
- Power Source:
- Battery
- Smart Home Enabled:
- No
- Type:
- M231121
- Volts:
- 12V