3 ft. Inspection Scope Kit
M12™ M-Spector™ 360™ 3 ft. Inspection Scope Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Optimized 2.7 in. LCD: digital image and larger screen delivers crisp, clear image
- 9 mm 640 x 480 digital image sensor: superior image quality in nearly half the size
- Rotating screen: screen rotates providing the user fluid image control
- Accessories: hook, magnet, and mirror attachments help to inspect and solve
- Enhanced cable: aluminum head and improved flexibility deliver unmatched durability and pipe maneuverability
- 4 surround LED lights: best in class brightness without shadow or glare
Specifications
- Battery Type:
- Lithium-ion
- Cable Length (ft):
- 3 ft
- Case Included:
- Yes
- Collection:
- M12™ M-Spector™ 360™
- Corded Cordless:
- Cordless
- GSA Approved:
- No
- Number of Pieces:
- 5 Piece
- Number of Tools Included:
- 1
- Portable:
- Yes
- Power Source:
- Battery
- Smart Home Enabled:
- No
- Tool Type:
- Inspection Scope Kit
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 5.2 lb