Cordless Press Tool
M12™ Force Logic™ Cordless Press Tool
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pipe Capacity 1/2 in to 4 in
- M18™ and M12™ Multi-Voltage Charger
- Force 7200 lbs
- Compatible with all M18 batteries and M18 chargers
- Compatible with all M18 batteries and chargers
- Performs 40000 crimps between service inspections
Specifications
- Application:
- Cutting
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Redlithium™
- Case Included:
- No
- Collection:
- M12™ Force Logic™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Height:
- 14-1/2 in
- Length:
- 12-3/5 in
- Material:
- Plastic, Metal, Rubber
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Overall Height:
- 14-1/2 in
- Overall Length:
- 5-1/2 in
- Power Source:
- Battery
- Product Type:
- Press Tool
- Tool Type:
- Press
- Type:
- M247320
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 8 lb
- Width:
- 4-4/5 in