12V 2.0 Battery Charger Starter Kit
M12™ 12V 2.0 Battery Charger Starter Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- M12 REDLITHIUM battery packs delver long life and run time with fade-free power
- Battery gauge displays charge status on tool
- Add to any M12 bare tool to create your own tool kit
- M12 charger offers recharge-status light indicators and an easy-to-load design
Specifications
- AMP:
- 2
- Application:
- Power
- Battery Size:
- 12V
- Battery Type:
- Lithium-ion
- CSA Certified:
- Yes
- Collection:
- M12™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Depth:
- 11 in
- ETL Listed:
- Yes
- GSA Approved:
- No
- Height:
- 4-1/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 11 in
- Material:
- Plastic, Metal, Rubber
- Number of Pieces:
- 1 Piece
- Power Source:
- Battery
- Reusable:
- Yes
- Tool Type:
- Battery Charger
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 1.845 lb
- Width:
- 9-17/20 in