DESCRIPTION

  • Compatible with standard in-vehicle 12 V DC power outlets
  • Provides unlimited run-time to all M12™ heated jackets
  • 7 Ft. coil cord with break-away feature for easy cord routing
  • Built-in fuse protects the jacket from a voltage spike from the vehicle

Milwaukee M12™ 12V Battery Charger Jacket Plug Adapter for M12 Heated Jackets

M49242301

Manufacturer Part #: 49-24-2301

Volts:

12V

SPECIFICATIONS

Battery Type
Lithium-ion
Brand Model Compatibility
Milwaukee® Electric Tool M12™ Heated Jackets
Collection
M12™
Cord Length
7 ft
Depth
6-3/10 in
Height
3-1/5 in
Power Source
Battery
Tool Type
DC Plug Adapter
Volts
12V
Width
10-1/20 in

Print