12V High Perform Cordless Jig Saw Kit

You last purchased this on
 
Milwaukee®

M12™ 12V High Perform Cordless Jig Saw Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M12™ 12V High Perform Cordless Jig Saw Kit

  • Fast #
  • Part #M244521
  • Item #4250598
  • Manufacturer Part #2445-21
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Smooth Cutting - Designed to minimize vibration by keeping the weight over the cutting area
  • Maximum Control - Innovative Hybrid Grip™ design delivers greater control by bringing the grip closer to the material with a variable speed trigger
  • Powerful Cutting - 3/4 in Stroke length and 0-2800 SPM for fast and controlled cutting through various materials
  • LED Light and Fuel Gauge - Illuminates the cut line and displays remaining run-time
  • Quick-Changes - Quik-Lok™ T-Shank blade clamp and tool-free 450 bevel capability with positive lock at 900
  • Requires Certification

Specifications

Application:
Cutting
Bare Tool or Kit:
Tool Kit
Battery Size:
12V
Battery Type:
Redlithium™
CSA Certified:
Yes
Chuck Type:
Keyless
Collection:
M12™
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Depth:
8-3/4 in
ETL Listed:
Yes
Height:
3 in
Length:
8 in
Material:
Glass Filled Nylon
Number of Pieces:
1 Piece
Number of Tools Included:
2
Power Source:
Battery
Saw Type:
Jig
Tool Type:
Jig Saw
Type:
M244521
UL Listed:
Yes
Variable Speed:
Yes
Volts:
12V
Weight:
3.8 lb
Width:
7 in