M12™ 12V LED Underhood Light Bar

Part #M212520  |  Item #7338292  |  Manufacturer Part #2125-20

$259.99 EACH

Volts:

12V

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1350 Lumens of Trueview™ high definition output
  • Finishguard™ hooks provide lasting protection against scratches to a vehicle's finish
  • Rotate, slide, remove and hang light bar for added flexibility and versatility
  • Light bar with stainless steel hook
  • Trueview™ high definition output provides neutral white color and produces an even beam pattern for clearer visibility
  • 2X more gripping surface for maximum hold
  • Mounting hooks extend up to 78 in to cover wide cars and trucks
  • Two light output modes - high and low
  • Impact and chemical resistant lens

Specifications

ANSI Specifications: No

Application: Lighting

Battery Type: Redlithium™

Bulb Type: LED

Collection: M12™

Color Finish: [Red, Black]

Color Finish Category: Reds

Corded Cordless: Cordless

Depth: 47-51/100 in

Height: 8-65/67 in

Length: 47-26/51 in

Lumens: 1350

Material: Aluminum

Power Source: Battery

Product Type: Underhood Light Bar

Tool Type: Underhood Light

Volts: 12V

Weight: 4.63

Width: 3-24/25 in