Milwaukee

M12™ M Size 3-in-1 Heated Jacket Kit

Part #M2387  |  Manufacturer Part #2387-M

Clothing Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wind/water resistant and noise reducing outer shell, and insulated heated vest with thermal fleece lining work together to deliver ultimate warmth, performance, and versatility for the outdoorsman
  • Carbon fiber heating elements provide adjustable heat to core body areas
  • Outer shell features removable hood, access to heated vest pockets, and area to display hunting tag
  • Up to 8 hours of run-time
  • Battery holder with USB port

Specifications

Clothing Size: M

Collection: M12™

Color Finish: Realtree Xtra® Camouflage

Material: Plastic, Spandex

Material Type: Polyester

Power Source: Battery

Volts: 12V