5-3/4 in. Impact Wrench Kit with 1/4in. Drive
M12™ 5-3/4 in. Impact Wrench Kit with 1/4in. Drive
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- RedLithium™ 2.0 battery technology
- RedLink Plus™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
- PowerState™ brushless motor delivers up to 500" per lbs of torque with maximum sustained torque to complete the toughest of applications
- Drive Control™ provides variable power and speed for precision work and heavy duty applications
Documents
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- Collection:
- M12™
- Corded Cordless:
- Cordless
- Drive Size:
- 1/4 in
- Drive Type:
- Square
- Length:
- 5-3/4 in
- Power Source:
- Battery
- RPM:
- 2650
- Type:
- M245222
- Volts:
- 12V