5-3/8 in. Circulating Saw Tool
M12™ 5-3/8 in. Circulating Saw Tool
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LED Light for greater cutline visibility in low light situations.
- Redlink Plus™ Intelligence Provides optimized performance and overload protection using total system communication between tool, battery and charger
- REDLITHIUM™ XC4.0 Battery Pack: Provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries.
- LED light for greater outline visibility in low light situations.
- 1-5/8 in. cut capacity allows saw to cut 2x dimensional lumber.
Specifications
- Application:
- Cutting
- Arbor Hole Size:
- 10 mm
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Redlithium™
- Blade Length (in):
- 5-3/8 in
- Blade Material:
- Aluminum
- Collection:
- M12™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Cutting Capacity:
- 1-5/8 in
- Diameter:
- 5-3/8 in
- Height:
- 8-1/2 in
- Length:
- 12-3/8 in
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 3600
- Saw Type:
- Circular
- Type:
- M253020
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 5.35 lb
- Width:
- 12-3/8 in