M12™ *AVAIL 1016 M12 BLA HEATED Jacket S

Part #M2394S  |  Item #4860258  |  Manufacturer Part #2394-S

$196.50 EACH

Type:

LLF553AMSC2D

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wind/water resistant soft shell jacket with high-loft insulation and thermal fleece lining delivers cold weather versatility
  • Carbon fiber heating elements provide adjustable heat to core body areas
  • Up to 8 hours of run time
  • Battery holder with USB port

Specifications

Application: Cutting

Battery Type: Lithium-ion

Clothing Size: S

Collection: M12™

Color Finish: Black

Color Finish Category: Blacks

Material: [Plastic, Spandex]

Material Type: Polyester

Number Of Pieces: 1 Piece

Power Source: Battery

Type: LLF553AMSC2D

Volts: 12V