Cordless 12V 1/2 in Hammer Drill
This product has been replaced by
Manufacturer Part #2504-22
M12™ Cordless 12V 1/2 in Hammer Drill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market.
- Redlink Plus™ Intelligence: The most advanced system of cordless power tool electronics. Provides optimized performance and overload protection using total system communication between tool, battery and charger
- Powerstate™ brushless motor: Delivers up to 350 in-lbs of peak torque with maximum sustained torque to complete a variety of applications
- On-board fuel gauge helps monitor the charge precisely
- Powerful motor: delivers 0-450/0-1700 RPM
Specifications
- Battery Size:
- 12V
- Battery Type:
- Redlithium™
- Bit Diameter(s) (In):
- 1/2 in
- Chuck Size:
- 1/2 in
- Chuck Type:
- Ratcheting
- Collection:
- M12™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Length:
- 7-3/4 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 1700
- Tool Type:
- Hammer Drill
- Torque (In-Lbs):
- 350 in-lbs
- Type:
- M240422
- UL Listed:
- Yes
- Volts:
- 12V