DESCRIPTION

  • The M12™ cordless 3/8 in. drill driver delivers 250 in-lbs. of torque in a compact light weight design.
  • The M12™ radio is built with an exclusive digital processor which delivers highest reception accuracy and signal clarity
  • The M12™ cordless 3/8 in. drill driver has a variable two-speed design - 0-400 or 0-1,500 SPM's
  • Radio runs off of M12 lithium-ion battery or can be plugged into your standard electrical socket

Milwaukee M12™ Cordless 12V 2 Tool Kit

M249222

Manufacturer Part #: 2492-22

Volts:

12V

SPECIFICATIONS

Bare Tool or Kit
Tool Kit
Battery Type
Lithium-ion
CSA Certified
No
Chuck Size
3/8 in
Chuck Type
Keyless
Collection
M12™
Corded Cordless
Cordless
ETL Listed
Yes
Height
1-83/100 in
Number of Tools Included
2
Power Source
Battery
RPM
15
Tool Type
Combination
UL Listed
Yes
Volts
12V
Width
5-63/100 in

Print