Milwaukee

M12™ Cordless 12V Lithium-ion Nail Gun

Part #M245821  |  Manufacturer Part #2458-21

Battery Type:

Lithium-ion
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 6D -16D magnetic collet - industrial magnetic collet securely holds framing nails for one-handed use
  • All metal gear housing - handles tough jobsite conditions
  • Palm style ergonomics - delivers superior comfort and control
  • Powerful mechanism - delivers 2.2 ft/lbs. of blow energy
  • LED light - illuminates work surface
  • Compatibility - works with both M12™ Red Lithium™ batteries and 25+ M12™ tools

Documents

Specifications

AMP: 1.4

Battery Type: Lithium-ion

CSA Certified: Yes

Collection: M12™

Color Finish: [Red, Black]

Color Finish Category: Reds

Corded Cordless: Cordless

Depth: 6-1/2 in

Height: 7-1/2 in

Length: 6-1/2 in

Power Source: Battery

Tool Type: Nail Gun

Torque In-Lbs : 2.2 ft-lbs

UL Listed: Yes

Volts: 12V

Weight: 3.4

Width: 2-1/2 in